text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Orange Stainless steel 1.4305/plastic M8X65X20

  1. ART NR 58106.080.020
  2. EAN 4059245111503
  3. UBB 500689757838
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0270.2082X20

Price per 
-


Package: 5
Full Box only
A 65
L 20
X M8
Color Orange
Material Stainless steel/plastic
Material technical 1.4305
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts stainless steel 1.4305. Version: Steel parts bright.
  1. Select other sizes

Specifications

A 65
A1 75
B 9.5
D 13.5
D1 18
D2 19.5
H 28.5
H2 17.5
H3 41.5
H4 45.5
H1 6.5
Number of teeth 20
X M8