text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Black/Grey Steel 5.8/plastic Black oxide M6X65X60

  1. ART NR 58092.061.060
  2. EAN 4059245104703
  3. UBB 500689677317
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0269.2061X60

Price per 
-


Package: 10
Full Box only
A 65
L 60
X M6
Class 5.8
Color Black/Grey
Material Steel/plastic
Surface treatment Black Oxide
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts grade 5.8. Version: Steel parts black oxidized.
  1. Select other sizes

Specifications

A 65
A1 75
B 9.5
D 13.5
D1 18
D2 19.5
H 28.5
H2 17.5
H3 41.5
H4 45.5
H1 6.5
Number of teeth 20
X M6