text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Black/Grey Steel 5.8/plastic Black oxide M6X40X35

  1. ART NR 58092.060.035
  2. EAN 4059245104116
  3. UBB 500689676087
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0269.1061X35

Price per 
-


Package: 10
Full Box only
A 40
L 35
X M6
Class 5.8
Color Black/Grey
Material Steel/plastic
Surface treatment Black Oxide
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts grade 5.8. Version: Steel parts black oxidized.
  1. Select other sizes

Specifications

A 40
A1 47
B 7.5
D 10
D1 13
D2 14.5
H 24.5
H2 15
H3 30
H4 33.5
H1 4
Number of teeth 16
X M6