text.skipToContent text.skipToNavigation

KIPP Clamping levers flat, external thread Orange Die cast zinc/steel 5.8 Plastic coated/black oxide M10X65X60

  1. Art nr 58125.100.060
  2. EAN 4059245086993
  3. UBB 500689956661
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0737.2102X60

Price per 
-


Package: 5
Full Box only
A 65
L 60
X M10
Class 5.8
Color Orange
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 10.1
D 13.5
D1 18.5
D2 19.1
H 28.5
H2 17.8
H3 29.2
H4 32.2
H1 6.5
Number of teeth 20
X M10