text.skipToContent text.skipToNavigation

KIPP Clamping levers flat, external thread Orange Die cast zinc/stainless steel 1.4305 Plastic coated/bright M8X80X25

  1. ART NR 58129.081.025
  2. EAN 4059245087877
  3. UBB 500689963261
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0738.3082X25

Price per 
-


Package: 4
Full Box only
A 80
L 25
X M8
Color Orange
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated/bright
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright.
  1. Select other sizes

Specifications

A 80
A1 91
B 11.7
D 16
D1 21.2
D2 22
H 37
H2 23.8
H3 38
H4 42
H1 10
Number of teeth 22
X M8