text.skipToContent text.skipToNavigation

KIPP Clamping levers flat, external thread Black Die cast zinc/steel 5.8 Plastic coated/black oxide M10X80X35

  1. Art nr 58123.101.035
  2. EAN 4059245087242
  3. UBB 500689951795
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0737.3101X35

Price per 
-


Package: 5
Full Box only
A 80
L 35
X M10
Class 5.8
Color Black
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized.
  1. Select other sizes

Specifications

A 80
A1 91
B 11.7
D 16
D1 21.2
D2 22
H 37
H2 23.8
H3 38
H4 42
H1 10
Number of teeth 22
X M10