text.skipToContent text.skipToNavigation

KIPP Clamping levers ergonomic, external thread Black Steel 5.8/plastic Zinc plated M8X20

  1. Art nr 58140.080.020
  2. EAN 4059245206636
  3. UBB 500689996436
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0981.3081X20

Price per 
-


Package: 5
Full Box only
L 20
X M8
Class 5.8
Color Black
Material Steel/plastic
Surface treatment Zinc plated
Thread Metric thread
Info Material: Handle: Hard components reinforced plastic, toothed ring die-cast zinc. Soft components thermoplastic elastomeric. Steel parts: grade 5.8. Version: Steel parts zinc plated, blue passivated. Note: The colour combinations graphite black RAL 9011 (hard components) and black grey RAL 7021 (soft components) are supplied as standard. The soft components ensure a non-slip grip of the operating part. The closed design offers sufficient protection against dirt. The design was especially developed for ergonomic gripping requirements. The push button improves disengagement and allows the handle to be easily used.
  1. Select other sizes

Specifications

A 88.5
A1 99.5
B 20
D 16
D1 30.5
H 55.6
H2 37.3
H3 76.5
H4 81
H1 10
Number of teeth 22
X M8