text.skipToContent text.skipToNavigation

KIPP Clamping levers ECO, external thread Black/Grey Steel 5.8/plastic Zinc plated M10X17,0X30

  1. Art nr 58090.100.030
  2. EAN 4059245197255
  3. UBB 500689673191
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0252.3101X30

Price per 
-


Package: 10
Full Box only
D 17,0
L 30
X M10
Class 5.8
Color Black/Grey
Material Steel/plastic
Surface treatment Zinc plated
Thread Metric thread
Info Material: Handle and insert reinforced plastic. Screw steel 5.8. Version: zinc plated, blue passivated steel. Note: Standard colour is black grey RAL 7021.
  1. Select other sizes

Specifications

A 81.1
A1 93
B 22
D 17,0
D1 20.4
D2 23.9
H 40.7
H2 23.1
H3 58.1
H4 53.3
H1 10
Number of teeth 12
X M10