text.skipToContent text.skipToNavigation

KIPP Clamping levers 2K, external thread Steel 5.8/plastic Black oxide M5X40,1X20

  1. Art nr 58072.050.020
  2. EAN 4059245113644
  3. UBB 500689653219
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0125.10501X20

Price per 
-


Package: 10
Full Box only
A 40,1
L 20
X M5
Class 5.8
Material Steel/plastic
Surface treatment Black Oxide
Thread Metric thread
Info Material: Handle: Hard component fibreglass reinforced plastic with die-cast zinc toothed ring. Soft component Thermoflex based on SEBS. Steel parts: grade 5.8. Version: Steel parts black oxidized. Note: The hard and soft components are supplied in black grey RAL 7021 as standard.
  1. Select other sizes

Specifications

A 40,1
A1 48.1
B 10.1
D 10
D1 15
D2 16
H 24.5
H2 10
H3 30
H4 33.5
H1 4
Number of teeth 16
X M5