text.skipToContent text.skipToNavigation

KIPP Clamping levers 20 degrees, external thread Silver metallic Die cast zinc/stainless steel 1.4305 Plastic coated M16X30X40

  1. Art nr 58033.160.040
  2. EAN 4059245081202
  3. UBB 500689505625
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0117.5163X40

Price per 
-


Package: 2
Full Box only
D1 30
L 40
X M16
Color Silver metallic
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright.
  1. Select other sizes

Specifications

A 110
A1 126
D 23
D1 30
D2 31
D3 22
H 49
H2 32
H3 79
H4 84
H1 12
Number of teeth 26
X M16