text.skipToContent text.skipToNavigation

KIPP Clamping levers 20 degrees, external thread Silver metallic Die cast zinc/stainless steel 1.4305 Plastic coated M10X18X40

  1. Art nr 58033.100.040
  2. EAN 4059245080786
  3. UBB 500689504149
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0117.2103X40

Price per 
-


Package: 4
Full Box only
D1 18
L 40
X M10
Color Silver metallic
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright.
  1. Select other sizes

Specifications

A 64
A1 73
D 13.5
D1 18
D2 18.5
D3 15.5
H 28.5
H2 16.5
H3 45.5
H4 49.5
H1 6.5
Number of teeth 20
X M10