text.skipToContent text.skipToNavigation

KIPP Clamping levers 20 degrees, external thread Black Die cast zinc/steel 5.8 Plastic coated/black oxide M12X25X30

  1. ART NR 58027.120.030
  2. EAN 4059245079537
  3. UBB 500689477668
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0116.4121X30

Price per 
-


Package: 5
Full Box only
D1 25
L 30
X M12
Class 5.8
Color Black
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized.
  1. Select other sizes

Specifications

A 95
A1 108
D 19
D1 25
D2 26
D3 19
H 42.5
H2 26
H3 67
H4 72
H1 10
Number of teeth 24
X M12