text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Black Die cast zinc/steel 5.8 Plastic coated/black oxide M4X30X45

Article number
Class 5.8
Color Black
D1_MM 13
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8.Version: Handle plastic coated. Steel parts black oxidized.Drawing reference: 1) flat point DIN 78.

Specifications

Class 5.8
Color Black
D1_MM 13
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8.Version: Handle plastic coated. Steel parts black oxidized.Drawing reference: 1) flat point DIN 78.

Dimensions

A 30
A1 37
B 7
D 10
D1 13
D2 14
H 24.5
H2 14.5
H3 30
H4 33
H1 4
Number of teeth 16
L 45
X 4

Article numbers

Article number 58040.040.045
EAN 4059245088119
UBB 500689516515
UNSPSC 31162807
Manufacturer article nr  K0122.0041X45

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.