text.skipToContent text.skipToNavigation

KIPP Clamping levers, internal thread Silver Die cast zinc/stainless steel 1.4305 Plastic coated/bright M12X95

  1. Art nr 58059.120.095
  2. EAN 4059245086054
  3. UBB 500689621539
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0123.4123

Price per 
-


Package: 3
Full Box only
A 95
X M12
Color Silver
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated/bright
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 27
D2 27.5
H 43
H2 27
H3 63
H4 67.5
H1 10
Number of teeth 24
T 17
X M12