text.skipToContent text.skipToNavigation

KIPP Clamping levers, internal thread Black Steel 1.0401/5.8 Plastic coated M10X17

  1. ART NR 58131.100.017
  2. EAN 4059245082179
  3. UBB 500689966074
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0752.4101

Price per 
-


Package: 3
Full Box only
X M10
Class 5.8
Color Black
Material Steel
Material technical 1.0401
Surface treatment Plastic coated
T 17
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle plastic coated, fine-textured structure. Steel parts black oxidized.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 27
D2 27.5
H 43
H2 27
H3 63
H4 67.5
H1 10
Number of teeth 24
T 17
X M10