text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread with cap Silver Stainless steel 1.4308/1.4305 Electrolytic polished/bright M10X65X60

  1. Art nr 58070.100.060
  2. EAN 4059245099993
  3. UBB 500689651643
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0124.9210X60

Price per 
-


Package: 2
Full Box only
A 65
L 60
X M10
Color Silver
Material Stainless steel
Material technical 1.4308/1.4305
Surface treatment Electrolytic polished/bright
Thread Metric thread
Info Material: Handle investment cast 1.4308. Other steel parts 1.4305. Version: Handle electropolished. Steel parts bright.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 32
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
X M10