text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread with cap Orange Die cast zinc/steel 5.8 Plastic coated/black oxide M8X65X60

  1. ART NR 58052.080.060
  2. EAN 4059245095032
  3. UBB 500689595147
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.92082X60

Price per 
-


Package: 5
Full Box only
A 65
L 60
X M8
Class 5.8
Color Orange
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Protective cap stainless steel 1.4305. Version: Handle plastic coated. Steel parts black oxidized. Protective cap stainless steel, bright.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 32
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
X M8