text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread with cap Black Die cast zinc/steel 5.8 Plastic coated/black oxide M10X80X15

  1. ART NR 58050.101.015
  2. EAN 4059245095445
  3. UBB 500689591831
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.93101X15

Price per 
-


Package: 5
Full Box only
A 80
L 15
X M10
Class 5.8
Color Black
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Protective cap stainless steel 1.4305. Version: Handle plastic coated. Steel parts black oxidized. Protective cap stainless steel, bright.
  1. Select other sizes

Specifications

A 80
A1 91
B 11
D 16
D1 21
D2 22
H 41.5
H2 24
H3 54.5
H4 58.5
H1 10
Number of teeth 22
X M10