text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread with cap Black Die cast zinc/steel 5.8 Plastic coated/black oxide M10X65X25

  1. Art nr 58050.100.025
  2. EAN 4059245095063
  3. UBB 500689591005
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.92101X25

Price per 
-


Package: 5
Full Box only
A 65
L 25
X M10
Class 5.8
Color Black
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Protective cap stainless steel 1.4305. Version: Handle plastic coated. Steel parts black oxidized. Protective cap stainless steel, bright.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 32
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
X M10