text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Silver grey Steel 1.0401/5.8 Paint/black oxide M10X28X30

  1. Art nr 58036.100.030
  2. EAN 4059245081356
  3. UBB 500689507373
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0120.110X30

Price per 
-


Package: 2
Full Box only
D1 28
L 30
X M10
Class 5.8
Color Silver grey
Material Steel
Material technical 1.0401
Surface treatment Paint/black oxide
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle painted silver-grey hammer tone. Steel parts black oxidized.
  1. Select other sizes

Specifications

A 83
D 19
D1 28
D2 20
H 41
H2 54
H3 49
H1 12
Number of teeth 24
X M10