text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Silver Die cast zinc/steel 5.8 Plastic coated/black oxide M5X40X35

  1. ART NR 58046.051.035
  2. EAN 4059245089260
  3. UBB 500689561974
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.1053X35

Price per 
-


Package: 10
Full Box only
A 40
L 35
X M5
Class 5.8
Color Silver
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 40
A1 47
B 7
D 10
D1 13
D2 14
H 24.5
H2 14.5
H3 31
H4 34
H1 4
Number of teeth 16
X M5