text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Ruby red Steel 1.0401/5.8 Plastic coated M8X65X40

  1. Art nr 58134.080.040
  2. EAN 4059245082964
  3. UBB 500689982238
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0752.20827X40

Price per 
-


Package: 4
Full Box only
A 65
L 40
X M8
Class 5.8
Color Ruby red
Material Steel
Material technical 1.0401
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle plastic coated, fine-textured structure. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 28.5
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
X M8