text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Red Die cast zinc/steel 5.8 Plastic coated/black oxide M12X95X35

  1. ART NR 58044.120.035
  2. EAN 4059245093090
  3. UBB 500689555125
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.41227X35

Price per 
-


Package: 5
Full Box only
A 95
L 35
X M12
Class 5.8
Color Red
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 27
D2 27.5
H 43
H2 27
H3 63
H4 67.5
H1 10
Number of teeth 24
X M12