text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Red Die cast zinc/steel 5.8 Plastic coated/black oxide M10X95X60

  1. Art nr 58044.102.060
  2. EAN 4059245092543
  3. UBB 500689554474
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.41027X60

Price per 
-


Package: 5
Full Box only
A 95
L 60
X M10
Class 5.8
Color Red
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 27
D2 27.5
H 43
H2 27
H3 63
H4 67.5
H1 10
Number of teeth 24
X M10