text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Red Die cast zinc/steel 5.8 Plastic coated/black oxide M10X80X30

  1. ART NR 58044.101.030
  2. EAN 4059245091973
  3. UBB 500689552981
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.31027X30

Price per 
-


Package: 5
Full Box only
A 80
L 30
X M10
Class 5.8
Color Red
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 80
A1 91
B 11
D 16
D1 21
D2 22
H 37
H2 24
H3 54.5
H4 58.5
H1 10
Number of teeth 22
X M10