text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Red Die cast zinc/stainless steel 1.4305 Plastic coated/bright M10X65X50

  1. Art nr 58058.100.050
  2. EAN 4059245097395
  3. UBB 500689618741
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0123.21027X50

Price per 
-


Package: 4
Full Box only
A 65
L 50
X M10
Color Red
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated/bright
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 28.5
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
X M10