text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Orange Die cast zinc/steel 5.8 Plastic coated/black oxide M5X30X35

  1. Art nr 58042.050.035
  2. EAN 4059245088720
  3. UBB 500689531860
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0122.0052X35

Price per 
-


Package: 10
Full Box only
A 30
L 35
X M5
Class 5.8
Color Orange
Material Die cast zinc/steel
Surface treatment Plastic coated/black oxide
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8. Version: Handle plastic coated. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 30
A1 37
B 7
D 10
D1 13
D2 14
H 24.5
H2 14.5
H3 30
H4 33
H1 4
Number of teeth 16
X M5