text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Black Steel 1.0401/5.8 Plastic coated M8X80X60

  1. ART NR 58132.081.060
  2. EAN 4059245083305
  3. UBB 500689971181
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0752.3081X60

Price per 
-


Package: 3
Full Box only
A 80
L 60
X M8
Class 5.8
Color Black
Material Steel
Material technical 1.0401
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle plastic coated, fine-textured structure. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 80
A1 91
B 11
D 16
D1 21
D2 22
H 37
H2 24
H3 54.5
H4 58.5
H1 10
Number of teeth 22
X M8