text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Black Steel 1.0401/5.8 Plastic coated M10X95X90

  1. Art nr 58132.102.090
  2. EAN 4059245083725
  3. UBB 500689974318
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0752.4101X90

Price per 
-


Package: 2
Full Box only
A 95
L 90
X M10
Class 5.8
Color Black
Material Steel
Material technical 1.0401
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle 1.0401. All other steel parts grade 5.8. Version: Handle plastic coated, fine-textured structure. Steel parts black oxidized. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 27
D2 27.5
H 43
H2 27
H3 63
H4 67.5
H1 10
Number of teeth 24
X M10