text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread Black Die cast zinc/stainless steel 1.4305 Plastic coated/bright M5X30X10

  1. ART NR 58054.050.010
  2. EAN 4059245095841
  3. UBB 500689600095
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0123.0051X10

Price per 
-


Package: 5
Full Box only
A 30
L 10
X M5
Color Black
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated/bright
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305. Version: Handle plastic coated. Stainless steel bright. Drawing reference: 1) flat point DIN 78.
  1. Select other sizes

Specifications

A 30
A1 37
B 7
D 10
D1 13
D2 14
H 24.5
H2 14.5
H3 30
H4 33
H1 4
Number of teeth 16
X M5