text.skipToContent text.skipToNavigation

KIPP Cam levers, internal thread Stainless steel 1.4308/1.4305 M5

  1. ART NR 58115.050.001
  2. EAN 4059245029624
  3. UBB 500689938362
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0645.1512005

Price per 
-


Package: 3
Full Box only
D M5
Material Stainless steel
Material technical 1.4308/1.4305
Thread Metric thread
Info Material: Handles 1.4308. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pin, washer 1.4305. Version: Handle electropolished. Thrust washer black. Hinge pin bright. Note: Plastics are subject to creeping under load (retardation).
  1. Select other sizes

Specifications

A 70.4
A1 79.2
B 21.5
B1 15
Hand force FH (N) 120
D M5
D1 18.1
D2 9
F 4
H 14.5
H1 22
S 1.2