text.skipToContent text.skipToNavigation

KIPP Cam levers, external thread Steel/stainless steel M10X50

  1. Art nr 58138.100.050
  2. EAN 4059245209767
  3. UBB 500689996014
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0789.2502210X50

Price per 
-


Package: 2
Full Box only
D M10
L 50
Extra info adjustable
Material Steel/stainless steel
Thread Metric thread
Info Material: Handle steel 1.0401. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pin stainless steel 1.4305. Stud and washer steel, grade 5.8. Version: Handle, stud and washer, zinc plated, blue passivated. Thrust washer black. Hinge pin bright. Note: Adjustable cam levers are used if the position of the lever relative to the axis of tension only permits one specific position (interference circle). The exact position of the lever is adjusted using a screwdriver on the fine thread setscrew. Plastics are subject to creeping under load (retardation). Drawing reference: 1) setscrew for fine adjustment of lever.
  1. Select other sizes

Specifications

A 96
A1 108
B 33.3
B1 24
Hand force FH (N) 350
D M10
D1 27.1
D2 11
F 8
H 18
H1 28.5
S 1.5