text.skipToContent text.skipToNavigation

KIPP Cam levers, external thread Stainless steel 1.4308/1.4305 M8X30

  1. Art nr 58116.080.030
  2. EAN 4059245030125
  3. UBB 500689939501
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0645.2512008X30

Price per 
-


Package: 2
Full Box only
D M8
L 30
Extra info not adjustable
Material Stainless steel
Material technical 1.4308/1.4305
Thread Metric thread
Info Material: Handles 1.4308. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pin, washer and screw 1.4305. Version: Handle electropolished. Thrust washer black. Hinge pin, washer and screw bright. Note: Plastics are subject to creeping under load (retardation).
  1. Select other sizes

Specifications

A 96
A1 108
B 33.3
B1 24
Hand force FH (N) 350
D M8
D1 27.1
D2 11
F 8
H 18
H1 28.5
S 1.5