text.skipToContent text.skipToNavigation

KIPP Cam levers, external thread Stainless steel 1.4308/1.4305 M5X40

  1. Art nr 58119.050.040
  2. EAN 4059245209392
  3. UBB 500689942307
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0647.1512005X40

Price per 
-


Package: 2
Full Box only
D M5
L 40
Extra info adjustable
Material Stainless steel
Material technical 1.4308/1.4305
Thread Metric thread
Info Material: Handles 1.4308. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pin, washer and screw 1.4305. Version: Handle electropolished. Thrust washer black. Hinge pin, washer and screw bright. Note: Adjustable cam levers are used if the position of the lever relative to the axis of tension only permits one specific position (interference circle). The exact position of the lever is adjusted using a screwdriver on the fine thread setscrew. Plastics are subject to creeping under load (retardation). Drawing reference: 1) setscrew for fine adjustment of lever.
  1. Select other sizes

Specifications

A 70.4
A1 79.2
B 21.5
B1 15
Hand force FH (N) 120
D M5
D1 18.1
D2 9
F 4
H 14.5
H1 22
S 1.2