text.skipToContent text.skipToNavigation

KIPP Cam levers, external thread Black Stainless steel 1.4305, plastic grip M6X30

  1. Art nr 58121.060.030
  2. EAN 4059245209583
  3. UBB 500689945862
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0648.1531106X30

Price per 
-


Package: 4
Full Box only
D M6
L 30
Color Black
Extra info adjustable
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Handles and thrust washer plastic PA 66 fibreglass reinforced. Hinge pins stainless steel 1.4305. Studs and washer steel stainless steel 1.4305. Version: Handles and thrust washer black. Hinge pins, bright. Studs and washer bright stainless steel. Note: Adjustable cam levers are used if the position of the lever relative to the axis of tension only permits one specific position (interference circle). The exact position of the lever is adjusted using a screwdriver on the fine thread setscrew. Plastics are subject to creeping under load (retardation), this can cause reduced clamping force. Drawing reference: 1) setscrew for fine adjustment of lever.
  1. Select other sizes

Specifications

A 71.5
A1 79.6
B 22
B1 16
Hand force FH (N) 125
D M6
D1 18.1
D2 9
F 2.5
H 14
H1 23.4
S 1.15