text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers without nut Steel 5.8, hardened pin Black oxide M12X5

  1. Art nr 58634.120.005
  2. EAN 4059245017799
  3. UBB 500689897014
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0348.040512

Price per 
-


Package: 4
Full Box only
D 5
D1 M12
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Steel grade 5.8. Version: Black oxidized. Pin hardened and ground. Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.
  1. Select other sizes

Specifications

B 10.8
B1 3.6
D 5
D1 M12
D2 12
F1 = springiness beginning in N 8
F2 = springiness end in N 15
F x 30° 1.3
H 8
L2 30
L3 25
L 46.8