text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers without nut Stainless steel 1.4305, pin not hardened M12X8

  1. Art nr 58707.120.008
  2. EAN 4059245019076
  3. UBB 500690029425
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0637.1040812

Price per 
-


Package: 3
Full Box only
D 8
D1 M12
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Stainless steel 1.4305. Version: Bright. Pin ground, not hardened. Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.
  1. Select other sizes

Specifications

B 10.8
B1 3.6
D 8
D1 M12
D2 12
F1 = springiness beginning in N 8
F2 = springiness end in N 15
F x 30° 2.3
H 8
L2 30
L3 25
L 46.8