text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers without nut Metric fine thread Stainless steel 1.4305, pin not hardened M12X1,50X5

  1. Art nr 58708.120.005
  2. EAN 4059245019007
  3. UBB 500690030498
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0637.10405121

Price per 
-


Package: 3
Full Box only
D 5
D1 M12
P 1.50
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel 1.4305. Version: Bright. Pin ground, not hardened. Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.
  1. Select other sizes

Specifications

B 10.8
B1 3.6
D 5
D1 M12
D2 12
F1 = springiness beginning in N 8
F2 = springiness end in N 15
F x 30° 1.3
H 8
L2 30
L3 25
L 46.8
P 1.50