text.skipToContent text.skipToNavigation

KIPP Ball lock pins with mushroom knob, self-locking Stainless steel M10X35

  1. ART NR 58722.100.035
  2. EAN 4059245022731
  3. UBB 500690043855
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0641.02510035

Price per 
-


Package: 2
Full Box only
D1 M10
L 35
Material Stainless steel
Info Material: Pin stainless steel 1.4542. Mushroom knob and push button stainless steel 1.4305. Balls stainless steel 1.4125. Compression spring stainless steel. Version: All stainless steel parts passivated. Pin hardened to min. 40 HRC. Balls hardened to 58 +4 HRC. Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. An option for connecting a retaining cable is provided. Shearing force double shear (F) = S · τ aB max. Accessories: Safety spiral cable K0367.10200 Retaining cable with loop K0367. Key ring K0367.15/19/23 Bushing for ball lock pins K0724.
  1. Select other sizes

Specifications

Receiving hole (H11) 10
D 25.4
D1 M10
D2 11.86
D3 14.2
D4 7.4
L1 9
L2 25.7
L3 17.8
Shearing force (double shear), max. (kN) 100.10