text.skipToContent text.skipToNavigation

KIPP Ball lock pins with L-grip, self-locking Black Aluminium/stainless steel M5X30

  1. Art nr 58723.050.030
  2. EAN 4059245023721
  3. UBB 500690046171
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0642.14405030

Price per 
-


Package: 2
Full Box only
D1 M5
L 30
Color Black
Material Aluminium/Stainless steel
Material technical EN AC-46200/1.4542
Info Material: Pin stainless steel 1.4542. Grip die-cast aluminium EN-AC 46000. Push button aluminium EN-AW 2024 T4. Balls stainless steel 1.4125. Compression spring stainless steel. Version: All stainless steel parts passivated. Pin hardened to min. 40 HRC. Grip black anodized. Push button blue anodized. Balls hardened to 58 +4 HRC. Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. The ball lock pins can be provided with a retaining cable if required. The hardened, high-tensile stainless steel pin permits extreme loads with low wear. Shearing force double shear (F) = S · τ aB max. Accessories: Safety spiral cable K0367.10200 Retaining cable with loop K0367. Key ring K0367.15/19/23 Bushing for ball lock pins K0724.
  1. Select other sizes

Specifications

B 46.7
Receiving hole (H11) 5
D1 M5
D2 5.54
D3 11.9
D4 5.8
L1 6
L2 30.7
L3 19.3
Shearing force (double shear), max. (kN) 24.40