text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine parts
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Machine parts
Spring plungers, Indexing plungers, Locking elements
Locking elements
Ball lock pins
Ball lock pins with grip ring, self-locking
58758
58758.050.015
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
KIPP Ball lock pins with grip ring, self-locking Stainless steel 5X15MM
Add to catalogue
Previous
Next
Article number
D1_MM
5
Material
Stainless steel
Info
Material: Pin stainless steel 1.4542. Head and push button stainless steel 1.4305. Balls stainless steel 1.4125. Spring stainless steel. Grip ring and key ring stainless steel.Version: All stainless steel parts passivated. Pin, hardened to min. 40 HRC. Balls hardened to 58 +4 HRC.
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
D1_MM
5
Material
Stainless steel
Info
Material: Pin stainless steel 1.4542. Head and push button stainless steel 1.4305. Balls stainless steel 1.4125. Spring stainless steel. Grip ring and key ring stainless steel.Version: All stainless steel parts passivated. Pin, hardened to min. 40 HRC. Balls hardened to 58 +4 HRC.
Dimensions
Receiving hole (H11)
5
D
15
D1
5
D2
5.54
D3
11.9
D4
5.8
D5
29.5
L1
6
L2
23.4
L3
36.8
L
15
Shearing force (double shear), max. (kN)
24.4
Download as PDF
Print
Article numbers
Article number
58758.050.015
EAN
4059245203963
UBB
500690068100
UNSPSC
31162807
Manufacturer article nr
K0746.01505015
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering