text.skipToContent text.skipToNavigation

KIPP Ball lock pins with grip ring, self-locking Stainless steel 6X40MM

  1. Art nr 58758.060.040
  2. EAN 4059245204151
  3. UBB 500690070080
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0746.01506040

Price per 
-


Package: 2
Full Box only
D1 6
L 40
Material Stainless steel
Info Material: Pin stainless steel 1.4542. Head and push button stainless steel 1.4305. Balls stainless steel 1.4125. Spring stainless steel. Grip ring and key ring stainless steel. Version: All stainless steel parts passivated. Pin, hardened to min. 40 HRC. Balls hardened to 58 +4 HRC.
  1. Select other sizes

Specifications

Receiving hole (H11) 6
D 15
D1 6
D2 6.99
D3 11.9
D4 5.8
D5 29.5
L1 7
L2 23.4
L3 36.8
Shearing force (double shear), max. (kN) 35.64