text.skipToContent text.skipToNavigation

KIPP Ball lock pins self-locking, form A Stainless steel/plastic 10X60MM

  1. ART NR 58648.100.060
  2. EAN 4059245022199
  3. UBB 500689912102
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0363.4710060

Price per 
-


Package: 2
Full Box only
D1 10
L 60
Material Stainless steel/plastic
Info Material: Grip and push button thermoplastic. Metal parts stainless steel. Version: Grip black. Push button traffic red. Steel parts bright. Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. Form A is suitable for applications where high demands and precision are required. Shearing force double shear (F) = S · τ aB max. Characteristics: Form A: Pin ground, metal collar, high axial pull-out force. Accessories: Safety spiral cable K0367.10200 Retaining cable with loop K0367. Key ring K0367.15/19/23 Bushing for ball lock pins K0724.
  1. Select other sizes

Specifications

Receiving hole (H11) 10
D 47
D1 10
D2 12
D3 23
L1 9
L2 40
Shearing force (double shear), max. (kN) 60