text.skipToContent text.skipToNavigation

Jackson safety Chemical resistant gloves 94449 SZ 11

  1. ART NR C9517.094.449
  2. UBB 500614532348
  3. UNSPSC 46181504
  4. Manufacturer article nr  94449

Price per 
-


Package: 1

A range of Gloves to protect hands against chemical or mechanical hazards, get the job done safely and help reduce cost. Ideal for: providing PPE category 3 protection, level 4 abrasion resistance and durability in manufacturing, transport, construction, agriculture cleaning and janitorial work, when handling chemicals, oils, grease, acids, caustics or solvents. Available as: pairs of hand specific latex-free gloves, with diamond embossed fingertips offering enhanced wet and dry grip; flock lined for easy donning and extra comfort in extended use.

Nitrile formulation offering excellent chemical resistance and durability.

Color Green
Class (safety) CAT III
Model G80 Chemical Resistant
Model (hand protection) G80 Chemical Resistant
Size (gloves) 11/XXL
Type nr. 94449
Quality values 4101, AJK
EN 388/374