At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.
Parka Waterproof breathable multi standard parka with FR lining, 2 chest pockets with flap and press studs ,Portophonepocket in both chest pockets integrated 2 front pockets with flap and press studs,Napoleon pocket, Elastic cords in hip and waist, Cuffs adjustable by hook and loop fastening, Concealed closure with zipper and snaps ID Holder loop, Gasdection loops, Offshore reflective striping, 80% cotton, 19% polyester and 1% anti static fiber 290 grams