text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Hydrowear High visibility parka Morra Offshore Parka Navy blue L


Parka Waterproof breathable multi standard parka with FR lining, 2 chest pockets with flap and press studs ,Portophonepocket in both chest pockets integrated 2 front pockets with flap and press studs,Napoleon pocket, Elastic cords in hip and waist, Cuffs adjustable by hook and loop fastening, Concealed closure with zipper and snaps ID Holder loop, Gasdection loops, Offshore reflective striping, 80% cotton, 19% polyester and 1% anti static fiber 290 grams

Packed per 1

Description

Parka Waterproof breathable multi standard parka with FR lining, 2 chest pockets with flap and press studs ,Portophonepocket in both chest pockets integrated 2 front pockets with flap and press studs,Napoleon pocket, Elastic cords in hip and waist, Cuffs adjustable by hook and loop fastening, Concealed closure with zipper and snaps ID Holder loop, Gasdection loops, Offshore reflective striping, 80% cotton, 19% polyester and 1% anti static fiber 290 grams

Article numbers

Article number 3L274461
EAN 5420011772614
UBB 500513134899
UNSPSC 53100000
Manufacturer article nr  043530NA-L
Do not close this page. This message will disappear, when the page is fully loaded.