text.skipToContent text.skipToNavigation

Hydrowear Coverall Mierlo Offshore Coveral Black 66

  1. ART NR 8M106054
  2. EAN 5420011768440
  3. UBB 500513120930
  4. UNSPSC 53100000
  5. Manufacturer article nr  043500ZW-66

Price per 
-


Package: 1

At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.

Overall, knee Pad pockets in the color of the garment, 2 chest pockets with flap and press stud, Thigh pocket reinforced with flap and press stud, Back pocket reinforced with flap and press stud, 2 Side pockets with press stud closure, elastic waist, Cuffs arms and legs adjustable with press stud, Front press studs closure, Gasdetection loop, Offshore reflective striping, 320 grams 80/19/1 Katoen/Polyester/Antistatic. Satinweave.

Color Black
Model Mierlo
Size (clothes) 66
Type Offshore Coveral
EN 13034-6; 11611; 1449/5; 11612 IEC 61482-2