text.skipToContent text.skipToNavigation

Hydrowear Combi jacket Melk Offshore Jacket Red 58

  1. ART NR 1V486062
  2. EAN 5420011768822
  3. UBB 500513128040
  4. UNSPSC 53100000
  5. Manufacturer article nr  043505RED-58

Price per 
-


Package: 1

At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.

Work jacket, Concealed press studs frontclosure, 2 chest pockets, 2 side pockets, Gasdetection loop, Cuffs adjustable with press studs Offshore reflective striping, 320 grams 80/19/1 Katoen/Polyester/Antistatic.Satinweave.

Color Red
Model Melk
Size (clothes) 58
Type Offshore Jacket
EN 13034-6; 11611; 1449/5; 11612 IEC 61482-2