text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw ISO 14583 Stainless steel A4 M2,5X8

  1. ART NR 55345.025.008
  2. EAN 8715494601610
  3. UBB 500633426589
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 8
Driving features Hexalobular
Head shape Raised cheese head
Material Stainless steel
Material technical A4
Thread Metric thread
ISO 14583
  1. Select other sizes

Specifications

dk 5
k 2.1
P 0.45
Socket T8
  1. Download CAD model