text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw ISO ≈10642 Steel Zinc plated 08.8 M6X10

  1. ART NR 07450.060.010
  2. EAN 8715492150882
  3. UBB 954351376411
  4. UNSPSC 31161518

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 10
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 08.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN ≈7991
ISO ≈10642
  1. Select other sizes

Specifications

b (min.) 18
dk 12
k (max.) 3.3
P 1
Socket T30
α 90º